Motion
48HQ200
48HQ200, Timing Pulley Q1
MI ITEM #11574076
MFR #48HQ200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
48HQ200, Timing Pulley Q1
MI ITEM #11574076
MFR #48HQ200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48HQ200 48HQ200, TIMING PULLEY, Q1

Specifications

  • Number Of Teeth
  • Outside Diameter
    192.70 mm
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    00195057630062
  • UPC_NO
    00195057630062
  • Tooth Style
    H
  • Width
    8.0 in.
  • For Belt Width
    2.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text