Motion
48LH075
48LH075, Timing Pulley H
MI ITEM #11574082
MFR #48LH075
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
48LH075, Timing Pulley H
MI ITEM #11574082
MFR #48LH075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48LH075 48LH075, TIMING PULLEY, H

Specifications

  • Number Of Teeth
  • Outside Diameter
    144.80 mm
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    00195057626546
  • UPC_NO
    00195057626546
  • Tooth Style
    L
  • Width
    6.0 in.
  • For Belt Width
    0.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought