Motion
48MP025-SFM3
48MP025-SFM3, Timing Pulley 1/4 Inch Bore
MI ITEM #11574116
MFR #48MP025-SFM3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
48MP025-SFM3, Timing Pulley 1/4 Inch Bore
MI ITEM #11574116
MFR #48MP025-SFM3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48MP025-SFM3 48MP025-SFM3, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Outside Diameter
    30.50 mm
  • Material
    Polycarbonate
  • Manufacturer Upc Number
    00195057189577
  • UPC_NO
    00195057189577
  • Tooth Style
    MXL
  • Width
    6.0 in.
  • For Belt Width
    0.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought