Motion
48T1.0P20M6P8
External Tooth Spur Gear - 1 DP, 20 ° PA, 48 Teeth, 6 mm Face, 8 mm Bore, Material: Acetal
Mi Item #11574139
MFR #48T1.0P20M6P8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 1 DP, 20 ° PA, 48 Teeth, 6 mm Face, 8 mm Bore, Material: Acetal
Mi Item #11574139
MFR #48T1.0P20M6P8

Mfr description
48T1.0P20M6P8 48T1.0P20M6P8, GEAR, 8 MM
  • B&B Manufacturing offers external spur gears from stock in brass, steel, stainless steel, and cast iron.
  • Our stock spur gears are offered with hubs and an overall length of 0.437” through the bore.
  • Our stock spur gears have a pressure angle of either 14.5 or 20 degrees, a variety of minimum plain bore and finished bore options, and a variety of diametric.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    8 mm
  • Diametral Pitch
    1
  • Face Width
    6 mm
  • Hub Diameter
    16.0000 in | 406.40 mm
  • Outside Diameter
    50.0000 in
  • Pitch Diameter
    48.0000 in
  • Pressure Angle
    20 °
  • Weight
    0.02 lbs

Details

  • Gear Type
    Spur Gear
  • Material
    Acetal
  • Number Of Teeth
    48
  • Product Type
    External Tooth Spur Gears
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)