Motion
48XHS400
48XHS400, Timing Pulley S1
MI ITEM #11574175
MFR #48XHS400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
48XHS400, Timing Pulley S1
MI ITEM #11574175
MFR #48XHS400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48XHS400 48XHS400, TIMING PULLEY, S1

Specifications

  • Number Of Teeth
  • Outside Diameter
    336.80 mm
  • Material
    Cast Iron
  • Manufacturer Upc Number
    00195057715219
  • UPC_NO
    00195057715219
  • Tooth Style
    XH
  • Width
    13.259 in.
  • For Belt Width
    4.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought