Motion
48XL037MDFM12
48XL037MDFM12
Mi Item #11574180
MFR #48XL037MDFM12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
48XL037MDFM12
Mi Item #11574180
MFR #48XL037MDFM12

Mfr description
48XL037MDFM12 48XL037MDFM12, TIMING PULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    0.3750 in
  • Outside Diameter
    77.10 mm

Details

  • Number Of Teeth  
    48
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)