Motion
48XXHS200
48XXHS200, Timing Pulley S1
Mi Item #11574188
MFR #48XXHS200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
48XXHS200, Timing Pulley S1
Mi Item #11574188
MFR #48XXHS200

Mfr description
48XXHS200 48XXHS200, TIMING PULLEY, S1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    2.0000 in
  • Outside Diameter
    482.10 mm
  • Width
    18.979 in.

Details

  • Manufacturer Upc Number
    00195057715608
  • Material
    Ductile Iron
  • Number Of Teeth  
    48
  • Tooth Style
    XXH
  • UPC_NO
    00195057715608
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)