Motion
48XXHS300
48XXHS300, Timing Pulley S1
MI ITEM #11574189
MFR #48XXHS300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
48XXHS300, Timing Pulley S1
MI ITEM #11574189
MFR #48XXHS300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48XXHS300 48XXHS300, TIMING PULLEY, S1

Specifications

  • Number Of Teeth
  • Outside Diameter
    482.10 mm
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    00195057715738
  • UPC_NO
    00195057715738
  • Tooth Style
    XXH
  • Width
    18.979 in.
  • For Belt Width
    3.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought