Motion
48XXHU400
48XXHU400, Timing Pulley U1
Mi Item #11574190
MFR #48XXHU400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
48XXHU400, Timing Pulley U1
Mi Item #11574190
MFR #48XXHU400

Mfr description
48XXHU400 48XXHU400, TIMING PULLEY, U1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    4.0000 in
  • Outside Diameter
    482.10 mm
  • Width
    18.979 in.

Details

  • Manufacturer Upc Number
    00195057716087
  • Material
    Ductile Iron
  • Number Of Teeth  
    48
  • Tooth Style
    XXH
  • UPC_NO
    00195057716087
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)