Motion
4960-8M-85
Timing Belt - 4960 mm Pitch Length, 620 Teeth, Neoprene Material
MI ITEM #11574265
MFR #4960-8M-85
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 4960 mm Pitch Length, 620 Teeth, Neoprene Material
MI ITEM #11574265
MFR #4960-8M-85

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    4960 mm
  • Width
    85 mm

Details

  • Manufacturer Upc Number
    00195057032361
  • Material
    Neoprene
  • Number Of Teeth  
    620
  • Reinforcement Material
    Fiberglass
  • Tooth Style
    HTD 8mm
  • Type
    Single Sided
  • UPC_NO
    00195057032361

Overview

Mfr description
4960-8M-85 4960-8M-85, TIMING BELT, NEOP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought