1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
4T2.5/220
Timing Belt - 440 mm Pitch Length, 88 Teeth, Polyurethane Material
MI ITEM #
11574367
MFR #
4T2.5/220
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
B & B MANUFACTURING, INC. 4T2.5/220
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
4T2.5/220
Timing Belt - 440 mm Pitch Length, 88 Teeth, Polyurethane Material
MI ITEM #
11574367
MFR #
4T2.5/220
Mfr description
4T2.5/220 4T2.5/220, TIMING BELT, POLYUR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Pitch Length
440 mm
Width
4 mm
Details
Manufacturer Upc Number
00195057429109
Material
Polyurethane
Number Of
Teeth
88
Reinforcement Material
Steel
Tooth Style
T2.5mm
Type
Single Sided
UPC_NO
00195057429109
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items