Motion
500H150G
Timing Belt - 50 in Pitch Length, 100 Teeth, Neoprene Material
MI ITEM #11574415
MFR #500H150G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 50 in Pitch Length, 100 Teeth, Neoprene Material
MI ITEM #11574415
MFR #500H150G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
500H150G 500H150G, TIMING BELT, NEOPRENE

Specifications

  • Material
    Neoprene
  • Number Of Teeth
  • Width
    1.500 in
  • Tooth Style
    H
  • Pitch Length
    50 in
  • Manufacturer Upc Number
    00195057420847
  • UPC_NO
    00195057420847
  • Type
    Single Sided
  • Reinforcement Material
    Fiberglass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought