Motion
50-14MX68-3525
50-14MX68-3525, Timing Pulley 3525
MI ITEM #11574436
MFR #50-14MX68-3525
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50-14MX68-3525, Timing Pulley 3525
MI ITEM #11574436
MFR #50-14MX68-3525

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50-14MX68-3525 50-14MX68-3525, TIMING PU

Specifications

  • Number Of Teeth
  • Outside Diameter
    220 mm
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    00195057820937
  • UPC_NO
    00195057820937
  • Finish
    Black Oxide
  • Tooth Style
    14MX
  • Width
    10.0 in.
  • For Belt Width
    68 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text