Motion
5040X4-1/16
Taper Lock Bushing - 5040 Series, 4-1/16 in Bore, Steel Material
Mi Item #11574496
MFR #5040X4-1/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 5040 Series, 4-1/16 in Bore, Steel Material
Mi Item #11574496
MFR #5040X4-1/16

Mfr description
5040X4-1/16 5040X4-1/16, TL BUSHING, 4-1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    6.7200 in
  • Bore Diameter  
    4-1/16 in
  • Bushing Size
    5040
  • Length Through Bore  
    4.0000 in
  • Maximum Bore Diameter  
    5 in, 125 mm
  • Outside Diameter  
    12 in
  • Screw Length
    2-1/4 in
  • Screw Thread Size
    7/8 in
  • Stocked Finished Bore
    4-1/16 in
  • Weight
    27.8 lbs
  • Width
    12 in

Details

  • Bore in String
    4-1/16 Inch Finished Bore
  • Bore Type
    Finished Bore
  • Finish
    Black Oxide
  • Manufacturer Catalog Number
    5040x4-1/16
  • Manufacturer Upc Number
    00195057296923
  • Material
    Steel
  • Product Type
    Taper Locking Bushings
  • Product Types
    Bushing
  • Screw Torque
    3100 in-lbs, 350.3 N-m
  • UPC_NO
    00195057296923
  • Wrench Torque
    3100 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)