Overview
Mfr description
505J6 505J6, POLY-V BELT, 50.5 INCH PITC
Specifications
- SectionJ
- Overall Length50.50 in
- Number Of Ribs6
- Construction TypeV-Ribbed
- Manufacturer Upc Number00195057084650
- Product TypeIndustrial Micro-V Belts
- UPC_NO00195057084650
- Manufacturer Catalog Number505J6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data