Motion
50A45
A-Plate Sprocket - 50 / 5/8 in, A Hub, 45 Teeth, Steel Material
MI ITEM #11574633
MFR #50A45
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 50 / 5/8 in, A Hub, 45 Teeth, Steel Material
MI ITEM #11574633
MFR #50A45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50A45 50A45, ROLLER CHAIN SPROCKET, 23/3

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    45
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hub Type
    A
  • Outside Diameter
    9.3130 in
  • Tooth Style
    50
  • Manufacturer Upc Number
    00195057391406
  • UPC_NO
    00195057391406
  • Weight
    5.92 lbs
  • Country of Origin
    China

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought