Motion
50AT10/1940
Timing Belt - 1940 mm Pitch Length, 194 Teeth, Polyurethane Material
Mi Item #11574659
MFR #50AT10/1940
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 1940 mm Pitch Length, 194 Teeth, Polyurethane Material
Mi Item #11574659
MFR #50AT10/1940

Mfr description
50AT10/1940 50AT10/1940, TIMING BELT, PO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    1940 mm
  • Width
    50 mm

Details

  • Manufacturer Upc Number
    00195057884427
  • Material
    Polyurethane
  • Number Of Teeth  
    194
  • Reinforcement Material
    Steel
  • Tooth Style
    AT10mm
  • Type
    Single Sided
  • UPC_NO
    00195057884427
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)