Motion
50B39
Stock Bore Sprocket - 50 / 5/8 in, B Hub, 39 Teeth, Steel Material
MI ITEM #11574716
MFR #50B39
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 50 / 5/8 in, B Hub, 39 Teeth, Steel Material
MI ITEM #11574716
MFR #50B39

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50B39 50B39, ROLLER CHAIN SPROCKET, 3/4

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    39
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Hub Diameter
    3.2500 in
  • Hub Type
    B
  • Outside Diameter
    8.1170 in
  • Pitch Diameter
    7.7670 in
  • Tooth Style
    50
  • Manufacturer Upc Number
    00195057391734
  • UPC_NO
    00195057391734
  • Weight
    2.42 lbs
  • Country of Origin
    China

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text