Motion
50B59
Stock Bore Sprocket - 50 / 5/8 in, B Hub, 59 Teeth, 1.0000 in Stock Bore, Steel Material
MI ITEM #11574736
MFR #50B59
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 50 / 5/8 in, B Hub, 59 Teeth, 1.0000 in Stock Bore, Steel Material
MI ITEM #11574736
MFR #50B59

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50B59 50B59, ROLLER CHAIN SPROCKET, 1 IN

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    59
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
    1.0000 in
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Hub Diameter
    3.7500 in
  • Hub Type
    B
  • Outside Diameter
    12.1020 in
  • Pitch Diameter
    11.7430 in
  • Tooth Style
    50
  • Manufacturer Upc Number
    00195057009004
  • UPC_NO
    00195057009004
  • Weight
    4.75 lbs
  • Country of Origin
    China

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought