Motion
50DB17-IDLER
Idler Roller Chain Sprocket - 2 Strand, 1.0000 in Bore, 17 Teeth, Steel Material
Mi Item #11574747
MFR #50DB17-IDLER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Idler Roller Chain Sprocket - 2 Strand, 1.0000 in Bore, 17 Teeth, Steel Material
Mi Item #11574747
MFR #50DB17-IDLER

Mfr description
50DB17-IDLER 50DB17-IDLER, IDLER SPROCKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    3.7180 in
  • Pitch Diameter
    3.4010 in
  • Weight
    2.30 lbs
  • Width
    6 in.

Details

  • Bore in String
    1
  • Chain / Sprocket Type
    Idler Sprocket
  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057187542
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth  
    17
  • Product Type
    Idler Roller Chain Sprockets
  • Sprocket Material
    Steel
  • Tooth Style
    50
  • Type Of Bearing
    Needle Bearing
  • UPC_NO
    00195057187542
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)