Motion
50MP025-DFP3
50MP025-DFP3, Timing Pulley 1/4 Inch Bore
Mi Item #11574762
MFR #50MP025-DFP3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50MP025-DFP3, Timing Pulley 1/4 Inch Bore
Mi Item #11574762
MFR #50MP025-DFP3

Mfr description
50MP025-DFP3 50MP025-DFP3, TIMING PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    0.2500 in
  • Outside Diameter
    1.2500 in
  • Width
    6.0 in.

Details

  • Manufacturer Upc Number
    00195057189904
  • Material
    Polycarbonate
  • Number Of Teeth  
    50
  • Tooth Style
    MXL
  • UPC_NO
    00195057189904
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)