Motion
512-8M-30
Timing Belt - 512 mm Pitch Length, 64 Teeth, Neoprene Material
MI ITEM #11574985
MFR #512-8M-30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 512 mm Pitch Length, 64 Teeth, Neoprene Material
MI ITEM #11574985
MFR #512-8M-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
512-8M-30 512-8M-30, TIMING BELT, NEOPRE

Specifications

  • Material
    Neoprene
  • Number Of Teeth
  • Width
    30 mm
  • Tooth Style
    HTD 8mm
  • Pitch Length
    512 mm
  • Manufacturer Upc Number
    00195057023956
  • UPC_NO
    00195057023956
  • Type
    Single Sided
  • Reinforcement Material
    Fiberglass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought