Overview
Mfr description
520J10 520J10, POLY-V BELT, 52 INCH PITC
Specifications
- SectionJ
- Overall Length52 in
- Number Of Ribs10
- Construction TypeV-Ribbed
- Manufacturer Upc Number00195057084728
- Product TypeIndustrial Micro-V Belts
- UPC_NO00195057084728
- Manufacturer Catalog Number520J10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data