Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - J Belt Section:, 6 Ribs, 52 in Overall Length, V-Ribbed
MI ITEM #11575079
MFR #520J6

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
520J6 520J6, POLY-V BELT, 52 INCH PITCH

Specifications

  • Section
    J
  • Overall Length
    52 in
  • Number Of Ribs
    6
  • Construction Type
    V-Ribbed
  • Manufacturer Upc Number
    00195057084711
  • Product Type
    Industrial Micro-V Belts
  • UPC_NO
    00195057084711
  • Manufacturer Catalog Number
    520J6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought