Motion
52-14P115-4040
52-14P115-4040, Timing Pulley 4040
Mi Item #11575082
MFR #52-14P115-4040
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
52-14P115-4040, Timing Pulley 4040
Mi Item #11575082
MFR #52-14P115-4040

Mfr description
52-14P115-4040 52-14P115-4040, TIMING PU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    115 mm
  • Outside Diameter
    228.90 mm
  • Width
    10.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057815452
  • Material
    Cast Iron
  • Number Of Teeth  
    52
  • Tooth Style
    14P
  • UPC_NO
    00195057815452
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)