Motion
52-14P170-4040
52-14P170-4040, Timing Pulley 4040
MI ITEM #11575083
MFR #52-14P170-4040
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
52-14P170-4040, Timing Pulley 4040
MI ITEM #11575083
MFR #52-14P170-4040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
52-14P170-4040 52-14P170-4040, TIMING PU

Specifications

  • Number Of Teeth
  • Outside Diameter
    228.90 mm
  • Material
    Cast Iron
  • Manufacturer Upc Number
    00195057815636
  • UPC_NO
    00195057815636
  • Finish
    Black Oxide
  • Tooth Style
    14P
  • Width
    9.013 in.
  • For Belt Width
    170 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text