Overview
Mfr description
530J16 530J16, POLY-V BELT, 53 INCH PITC
Specifications
- SectionJ
- Overall Length53 in
- Number Of Ribs16
- Construction TypeV-Ribbed
- Manufacturer Upc Number00195057084766
- Product TypeIndustrial Micro-V Belts
- UPC_NO00195057084766
- Manufacturer Catalog Number530J16
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data