Motion
5320-14M-170
Timing Belt - 5320 mm Pitch Length, 380 Teeth, Neoprene Material
MI ITEM #11575223
MFR #5320-14M-170
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 5320 mm Pitch Length, 380 Teeth, Neoprene Material
MI ITEM #11575223
MFR #5320-14M-170

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    5320 mm
  • Width
    170 mm

Details

  • Manufacturer Upc Number
    00195057122062
  • Material
    Neoprene
  • Number Of Teeth  
    380
  • Reinforcement Material
    Fiberglass
  • Tooth Style
    HTD 14mm
  • Type
    Single Sided
  • UPC_NO
    00195057122062

Overview

Mfr description
5320-14M-170 5320-14M-170, TIMING BELT,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text