Motion
5320-14P-115
Timing Belt - 5320 mm Pitch Length, 380 Teeth, Neoprene Material
MI ITEM #11575227
MFR #5320-14P-115
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 5320 mm Pitch Length, 380 Teeth, Neoprene Material
MI ITEM #11575227
MFR #5320-14P-115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5320-14P-115 5320-14P-115, TIMING BELT,

Specifications

  • Material
    Neoprene
  • Number Of Teeth
  • Width
    115 mm
  • Tooth Style
    14P
  • Pitch Length
    5320 mm
  • Manufacturer Upc Number
    00195057096141
  • UPC_NO
    00195057096141
  • Type
    Single Sided
  • Reinforcement Material
    Fiberglass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text