Motion
535-5MX-25
Timing Belt - 535 mm Pitch Length, 107 Teeth, Polyurethane Material
Mi Item #11575263
MFR #535-5MX-25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 535 mm Pitch Length, 107 Teeth, Polyurethane Material
Mi Item #11575263
MFR #535-5MX-25

Mfr description
535-5MX-25 535-5MX-25, TIMING BELT, POLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    535 mm
  • Width
    25 mm

Details

  • Manufacturer Upc Number
    00195057096578
  • Material
    Polyurethane
  • Number Of Teeth  
    107
  • Reinforcement Material
    Carbon Tensile
  • Tooth Style
    5MX
  • Type
    Single Sided
  • UPC_NO
    00195057096578
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)