Motion
53-8MX21-2012SS
53-8MX21-2012ss, Timing Pulley
MI ITEM #11575300
MFR #53-8MX21-2012SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
53-8MX21-2012ss, Timing Pulley
MI ITEM #11575300
MFR #53-8MX21-2012SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
53-8MX21-2012SS 53-8MX21-2012SS, TIMING

Specifications

  • Number Of Teeth
  • Outside Diameter
    5.2500 in
  • Material
    Stainless Steel
  • Manufacturer Upc Number
    00195057007130
  • UPC_NO
    00195057007130
  • Tooth Style
    8MX
  • Width
    6.0 in.
  • For Belt Width
    21 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text