Motion
53-8MX62-2517
53-8MX62-2517, Timing Pulley 2517
MI ITEM #11575302
MFR #53-8MX62-2517
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
53-8MX62-2517, Timing Pulley 2517
MI ITEM #11575302
MFR #53-8MX62-2517

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
53-8MX62-2517 53-8MX62-2517, TIMING PULL

Specifications

  • Number Of Teeth
  • Outside Diameter
    5.2500 in
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    00195057819474
  • UPC_NO
    00195057819474
  • Finish
    Black Oxide
  • Tooth Style
    8MX
  • Width
    6.0 in.
  • For Belt Width
    62 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text