Motion
55V440SD
V-belt Pulley - 5V, 5VX Belt Section, 5 Groove, Bushing Required Bore Size, 4.4000 in O.D., QD Bushed, SD Series Bushing, Cast Iron Material
Mi Item #11575547
MFR #55V440SD
Price$191.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 5V, 5VX Belt Section, 5 Groove, Bushing Required Bore Size, 4.4000 in O.D., QD Bushed, SD Series Bushing, Cast Iron Material
Mi Item #11575547
MFR #55V440SD

Mfr description
55V440SD 55V440SD, V-BELT PULLEY, 5 GROO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.12/each

Specifications

Dimensions

  • Belt Section Size
    5V, 5VX
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    4.4000 in
  • Weight
    8.9 lbs

Details

  • Bore in String
    Bored for SD Bushing
  • Bore Type
    QD Bushed
  • Bushing Series
    SD
  • Manufacturer Upc Number
    00195057183193
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    00195057183193
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)