Motion
560-2P-06
Timing Belt - 560 mm Pitch Length, 280 Teeth, Neoprene Material
MI ITEM #11575574
MFR #560-2P-06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 560 mm Pitch Length, 280 Teeth, Neoprene Material
MI ITEM #11575574
MFR #560-2P-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    560 mm
  • Width
    6 mm

Details

  • Manufacturer Upc Number
    00195057972520
  • Material
    Neoprene
  • Number Of Teeth  
    280
  • Reinforcement Material
    Fiberglass
  • Tooth Style
    2P
  • Type
    Single Sided
  • UPC_NO
    00195057972520

Overview

Mfr description
560-2P-06 560-2P-06, TIMING BELT, NEOPRE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought