Overview
Mfr description
560J6 560J6, POLY-V BELT, 56 INCH PITCH
Specifications
- SectionJ
- Overall Length56 in
- Number Of Ribs6
- Construction TypeV-Ribbed
- Manufacturer Upc Number00195057084834
- Product TypeIndustrial Micro-V Belts
- UPC_NO00195057084834
- Manufacturer Catalog Number560J6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data