Motion
56-3P09-6A4
56-3P09-6A4, Timing Pulley 5/16 Inch Finished Bore
MI ITEM #11575641
MFR #56-3P09-6A4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
56-3P09-6A4, Timing Pulley 5/16 Inch Finished Bore
MI ITEM #11575641
MFR #56-3P09-6A4

Mfr description
56-3P09-6A4 56-3P09-6A4, TIMING PULLEY,
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    9 mm
  • Outside Diameter
    52.70 mm
  • Width
    1.25 in.

Details

  • Finish
    Clear Anodized
  • Manufacturer Upc Number
    00195057811492
  • Material
    Aluminum
  • Number Of Teeth  
    56
  • Tooth Style
    3P
  • UPC_NO
    00195057811492

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)