1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
565-5P-15
Timing Belt - 565 mm Pitch Length, 113 Teeth, Neoprene Material
MI ITEM #
11575662
MFR #
565-5P-15
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
B & B MANUFACTURING, INC. 565-5P-15
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
565-5P-15
Timing Belt - 565 mm Pitch Length, 113 Teeth, Neoprene Material
MI ITEM #
11575662
MFR #
565-5P-15
Mfr description
565-5P-15 565-5P-15, TIMING BELT, NEOPRE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Pitch Length
565 mm
Width
15 mm
Details
Manufacturer Upc Number
00195057020573
Material
Neoprene
Number Of
Teeth
113
Reinforcement Material
Fiberglass
Tooth Style
5P
Type
Single Sided
UPC_NO
00195057020573
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items