1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
56-5M15-6A6
56-5M15-6A6, Timing Pulley 1/2 Inch Finished Bore
MI ITEM #
11575672
MFR #
56-5M15-6A6
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
B & B MANUFACTURING, INC. 56-5M15-6A6
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
56-5M15-6A6
56-5M15-6A6, Timing Pulley 1/2 Inch Finished Bore
MI ITEM #
11575672
MFR #
56-5M15-6A6
Mfr description
56-5M15-6A6 56-5M15-6A6, TIMING PULLEY,
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
For Belt Width
15 mm
Outside Diameter
88 mm
Width
4.25 in.
Details
Finish
Clear Anodized
Manufacturer Upc Number
00195057721999
Material
Aluminum
Number Of
Teeth
56
Tooth Style
HTD 5mm
UPC_NO
00195057721999
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items