Motion
56-5MX25-1610
56-5MX25-1610, Timing Pulley 1610
Mi Item #11575677
MFR #56-5MX25-1610
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
56-5MX25-1610, Timing Pulley 1610
Mi Item #11575677
MFR #56-5MX25-1610

Mfr description
56-5MX25-1610 56-5MX25-1610, TIMING PULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    25 mm
  • Outside Diameter
    88 mm
  • Width
    4.5 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057816329
  • Material
    Cast Iron
  • Number Of Teeth  
    56
  • Tooth Style
    5MX
  • UPC_NO
    00195057816329
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)