Motion
56-8MX21-2012SS
56-8MX21-2012SS, Timing Pulley 2012
MI ITEM #11575702
MFR #56-8MX21-2012SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
56-8MX21-2012SS, Timing Pulley 2012
MI ITEM #11575702
MFR #56-8MX21-2012SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
56-8MX21-2012SS 56-8MX21-2012SS, TIMING

Specifications

  • Number Of Teeth
  • Bore Type
    2012
  • Outside Diameter
    5.5510 in
  • Material
    Stainless Steel
  • Manufacturer Upc Number
    00195057818170
  • UPC_NO
    00195057818170
  • Tooth Style
    8MX
  • Width
    6.0 in.
  • For Belt Width
    21 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text