Motion
56-8P85-2517
56-8P85-2517, Timing Pulley 2517
MI ITEM #11575708
MFR #56-8P85-2517
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
56-8P85-2517, Timing Pulley 2517
MI ITEM #11575708
MFR #56-8P85-2517

Mfr description
56-8P85-2517 56-8P85-2517, TIMING PULLEY
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    85 mm
  • Outside Diameter
    5.5625 in
  • Width
    6.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057814530
  • Material
    Ductile Iron
  • Number Of Teeth  
    56
  • Tooth Style
    8P
  • UPC_NO
    00195057814530

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)