Motion
56MXL025G
Timing Belt - 113.792 mm Pitch Length, 56 Teeth, Neoprene Material
MI ITEM #11575727
MFR #56MXL025G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 113.792 mm Pitch Length, 56 Teeth, Neoprene Material
MI ITEM #11575727
MFR #56MXL025G

Mfr description
56MXL025G 56MXL025G, TIMING BELT, NEOPRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    113.792 mm
  • Width
    6.4 mm

Details

  • Manufacturer Upc Number
    00195057913783
  • Material
    Neoprene
  • Number Of Teeth  
    56
  • Reinforcement Material
    Fiberglass
  • Tooth Style
    MXL
  • Type
    Single Sided
  • UPC_NO
    00195057913783

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)