Overview
Mfr description
575J16 575J16, POLY-V BELT, 57.5 INCH PI
Specifications
- SectionJ
- Overall Length57.50 in
- Number Of Ribs16
- Construction TypeV-Ribbed
- Manufacturer Upc Number00195057084889
- Product TypeIndustrial Micro-V Belts
- UPC_NO00195057084889
- Manufacturer Catalog Number575J16
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data