Motion
585-3P-06
Timing Belt - 585 mm Pitch Length, 195 Teeth, Neoprene Material
Mi Item #11575900
MFR #585-3P-06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 585 mm Pitch Length, 195 Teeth, Neoprene Material
Mi Item #11575900
MFR #585-3P-06

Mfr description
585-3P-06 585-3P-06, TIMING BELT, NEOPRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    585 mm
  • Width
    6 mm

Details

  • Manufacturer Upc Number
    00195057977297
  • Material
    Neoprene
  • Number Of Teeth  
    195
  • Reinforcement Material
    Fiberglass
  • Tooth Style
    3P
  • Type
    Single Sided
  • UPC_NO
    00195057977297
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)