Motion
585H100G
Timing Belt - 58.5 in Pitch Length, 117 Teeth, Neoprene Material
MI ITEM #11575907
MFR #585H100G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 58.5 in Pitch Length, 117 Teeth, Neoprene Material
MI ITEM #11575907
MFR #585H100G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    58.5 in
  • Width
    1.000 in

Details

  • Manufacturer Upc Number
    00195057418790
  • Material
    Neoprene
  • Number Of Teeth  
    117
  • Reinforcement Material
    Fiberglass
  • Tooth Style
    H
  • Type
    Single Sided
  • UPC_NO
    00195057418790

Overview

Mfr description
585H100G 585H100G, TIMING BELT, NEOPRENE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought