1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
5976-8M-20
Timing Belt - 5976 mm Pitch Length, 747 Teeth, Neoprene Material
MI ITEM #
11576013
MFR #
5976-8M-20
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
B & B MANUFACTURING, INC. 5976-8M-20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
5976-8M-20
Timing Belt - 5976 mm Pitch Length, 747 Teeth, Neoprene Material
MI ITEM #
11576013
MFR #
5976-8M-20
Mfr description
5976-8M-20 5976-8M-20, TIMING BELT, NEOP
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Pitch Length
5976 mm
Width
20 mm
Details
Manufacturer Upc Number
00195057989160
Material
Neoprene
Number Of
Teeth
747
Reinforcement Material
Fiberglass
Tooth Style
HTD 8mm
Type
Single Sided
UPC_NO
00195057989160
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items