Motion
5B200E
V-belt Pulley - A, B Belt Section, 5 Groove, Bushing Required Bore Size, 20.3500 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
Mi Item #11576043
MFR #5B200E
Price$716.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - A, B Belt Section, 5 Groove, Bushing Required Bore Size, 20.3500 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
Mi Item #11576043
MFR #5B200E

Mfr description
5B200E 5B200E, V-BELT PULLEY, 5 GROOVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$716.70/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    20.3500 in
  • Weight
    65 lbs

Details

  • Bore in String
    Bored for E Bushing
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Manufacturer Upc Number
    00195057094963
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    00195057094963
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)