Motion
5B50SD
V-Belt Pulley - A, B Belt Section, 5 Groove, 5.3500 in O.D., QD Bushed, SD Series Bushing, Cast Iron Material
Mi Item #11576055
MFR #5B50SD
Price$147.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - A, B Belt Section, 5 Groove, 5.3500 in O.D., QD Bushed, SD Series Bushing, Cast Iron Material
Mi Item #11576055
MFR #5B50SD

Mfr description
5B50SD 5B50SD, V-BELT PULLEY, 5 GROOVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.02/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Outside Diameter  
    5.3500 in

Details

  • Bore in String
    Bored for SD Bushing
  • Bore Type
    QD Bushed
  • Bushing Series
    SD
  • Manufacturer Upc Number
    00195057094758
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    00195057094758
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)