Motion
5B94SF
V-Belt Pulley - A, B Belt Section, 5 Groove, 9.7500 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #11576069
MFR #5B94SF
Your Price$274.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - A, B Belt Section, 5 Groove, 9.7500 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #11576069
MFR #5B94SF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$274.85/each(List $316.08)

Overview

Mfr description
5B94SF 5B94SF, V-BELT PULLEY, 5 GROOVES

Specifications

  • Belt Section Size
    A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Material
    Cast Iron
  • Manufacturer Upc Number
    00195057094895
  • UPC_NO
    00195057094895
  • Bore in String
    Bored for SF Bushing
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text