Motion
5C80E
5C80E, V-Belt Pulley 5 Grooves
MI ITEM #11576090
MFR #5C80E
List Price$433.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5C80E, V-Belt Pulley 5 Grooves
MI ITEM #11576090
MFR #5C80E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$433.70/each for your price

Overview

Mfr description
5C80E 5C80E, V-BELT PULLEY, 5 GROOVES

Specifications

  • Belt Section Size
    C
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Manufacturer Upc Number
    00195057180079
  • UPC_NO
    00195057180079
  • Bore in String
    Bored for E Bushing
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought